Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KC2® Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Kevlar/Nylon/Spandex Liner
MI ITEM #03445955
MFR #9387L

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
9387L 13 GAUGE KEVLAR COMFORT

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Pair
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar/Nylon/Spandex
  • Length
    9.00 in
  • Standards Met
    ASTM F 1790-97, FDA
  • Description Keyword
    Uncoated
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought