Overview
Mfr description
9387S 13 GAUGE KEVLAR COMFORT
Specifications
- Glove SizeSmall
- Ansi Isea Cut Resistance LevelA2
- Coating Outer Shell MaterialUncoated
- Coating Outer Shell CoverageUncoated
- Hand TypePair
- ColorYellow
- Cuff TypeKnitwrist
- Knit Gauge13 ga
- Liner/Shell MaterialKevlar/Nylon/Spandex
- Length8.75 in
- Standards MetASTM F 1790-97, FDA
- Description KeywordUncoated
- TypeCut Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data