Motion
9356M
Steelcore® II Cut Resistant Gloves - Size Medium, ANSI Cut Level A5, Polyester/Stainless Steel Liner
Mi Item #03445966
MFR #9356M
Price$13.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steelcore® II Cut Resistant Gloves - Size Medium, ANSI Cut Level A5, Polyester/Stainless Steel Liner
Mi Item #03445966
MFR #9356M

Mfr description
9356M 10 GAUGE STEELCORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.04/each

Specifications

Dimensions

  • Glove Size
    Medium
  • Length
    10.75 in

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    White
  • Cuff Type
    Knitwrist
  • Description Keyword
    Uncoated
  • Hand Type
    Ambidextrous
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Polyester/Stainless Steel
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    45143935628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)