Motion
9690YXL

MCR SAFETY
9690YXL

Flex Therm® General Purpose Work Gloves - X-Large Size, Latex Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03445972
MFR #9690YXL
Your Price$8.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9690YXL

Flex Therm® General Purpose Work Gloves - X-Large Size, Latex Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03445972
MFR #9690YXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.18/pr(List $11.30)

Overview

Mfr description
9690YXL HEAVY WEIGHT 7 GAUGE YELLOW

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    High-Visibility
  • Application
    General Purpose
  • Color
    Blue, Yellow
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Standards Met
    CE 1331
  • Coating Material
    Latex
  • Product Line
    Flex Therm
  • Description Keyword
    Unlined
  • UPC_NO
    30451432690443

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text