Specifications
Dimensions
- Glove SizeL or Size 9
- Men'S SizeL
Details
- Additional DetailsSeamless Knit, Knit Wrist, Insulated
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationGeneral Purpose
- Back MaterialAcrylic
- Coated DesignPalm, Fingers
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorYellow / Blue
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA3
- Description9690 Y - MCR Safety NXG Insulated Work Gloves - 10 Gauge Hi-Visibility Acrylic Shell - Blue Latex Coated Palm and Fingertips
- Description KeywordUnlined
- Duty TypeHeavy Duty
- Finger CoverageFull
- Glove PatternSeamless Knit
- Hand TypePair
- InsulatedYes
- Knit Gauge10
- Liner ColorHi-Vis Green
- Liner MaterialAcrylic
- Lining MaterialCotton Blend
- Lining SeamsSeamless Lining
- Manufacturer Catalog Number9690 YL
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Coated
- Palm FeaturesLatex Coated
- Product LineFlex Therm
- Protection TypeGeneral Protection
- Reflective Or High VisibilityHigh-Visibility
- SeamlessYes
- SeriesNXG
- Standards MetCE 1331
- Supported Or UnsupportedSupported
- TypeCoated
- UPC_NO30451432690375
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)