Motion
9432G11

MCR SAFETY
9432G11

Hotline Heat Protection Gloves - Terry, Gauntlet Cuff Type, Pair, White
Mi Item #03445976
MFR #9432G11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9432G11

Hotline Heat Protection Gloves - Terry, Gauntlet Cuff Type, Pair, White
Mi Item #03445976
MFR #9432G11

Mfr description
9432G11 EXTRA HEAVY WEIGHT 11" GAUNTLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    11 in

Details

  • Application
    General Purpose
  • Color
    White
  • Cuff Type
    Gauntlet
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Terry
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    Hot Line
  • Protection Type
    General Protection
  • Thumb Style
    Straight
  • UPC_NO
    30451439432657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)