Motion
9613LM
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03445981
MFR #9613LM
Your Price$0.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03445981
MFR #9613LM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.92/pr(List $1.27)

Overview

Mfr description
9613LM 13 GAUGE 100% COTTON NAT'L

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton
  • Material Type
    Knit Gloves - Non Coating
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Coating Material
    No Coating
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451439613995

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text