Overview
Mfr description
9613SM 13 GAUGE 100% COTTON NAT'L
Specifications
- Glove SizeS or Size 7
- MaterialCotton
- Material TypeKnit Gloves - Non Coating
- Coating CoverageUncoated
- Lining MaterialCotton
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorYellow
- Hand TypePair
- Coating MaterialNo Coating
- Length
- Description KeywordUnlined
- UPC_NO30451439613827
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data