Motion
9633XLM

MCR SAFETY
9633XLM

General Purpose Work Glove - XL or Size 10 Size, No Coating Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
Mi Item #03445983
MFR #9633XLM
Price$1.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9633XLM

General Purpose Work Glove - XL or Size 10 Size, No Coating Coated, Knit Wrist Cuff, 13 Gauge, Nylon Material
Mi Item #03445983
MFR #9633XLM

Mfr description
9633XLM 13 GAUGE 100% NYLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.47/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Knit Wrist, Reversible, Anti-Static, Food Grade
  • Anti Slip Grip
    No
  • Application
    General Labor, Food Service
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    9633 M - String Knit Work Gloves - 13 Gauge Regular Weight - 100% Stretch White Nylon - Hemmed Cuff - Multi-purpose Gloves
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Harmonization Code
    6116.93.8800
  • Industry Use
    General Labor, Food Service
  • Insulated
    No
  • Knit Gauge
    13
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9633 XLM
  • Material
    Nylon
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9633 M
  • Standards Met
    TAA Compliant, FDA Compliant
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    String Knit
  • UPC_NO
    30451439633795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)