Motion
9696XXL

MCR SAFETY
9696XXL

UltraTech® General Purpose Work Gloves - 2X-Large Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #03445988
MFR #9696XXL
List Price$3.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9696XXL

UltraTech® General Purpose Work Gloves - 2X-Large Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #03445988
MFR #9696XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.27/pr for your price

Overview

Mfr description
9696XXL ULTRA TECH GRAY PU PALM NYLON 13
  • 13-gauge seamless knit 100% nylon shell with polyurethane palm and fingers dip
  • CE score 4131
  • Applications: Assembly, electronic, inspection, manufacturing, small parts handling, automotive, shipping, construction, material handling, general maintenance, farming, gardening, glass industry, low lint protection, general-purpose

Specifications

  • Glove Size
    XXL or Size 11
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Grey
  • Hand Type
    Pair
  • Standards Met
    CE 4131
  • Coating Material
    Polyurethane
  • Product Line
    Ultratech
  • Description Keyword
    Unlined
  • UPC_NO
    30451439696547

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text