Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
- Women's SizeXL
Details
- Additional DetailsFood Grade, Touchscreen Compatible, Knit Wrist, Seamless Knit
- Ansi Isea Abrasion Resistance LevelLevel 3
- Anti Slip GripYes
- ApplicationMulti-Industrial applications
- Back MaterialSynthetic
- Coated DesignPalm, Fingers
- Coating CoveragePalm & Fingers
- Coating MaterialNatural Rubber
- ColorGrey
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionMCR Safety NXG Work Gloves - 13 Gauge Gray Nylon - Black Nitrile Foam Coated Palm and Fingertips
- Description KeywordUnlined
- Duty TypeGeneral Purpose
- FDA ApprovedYes
- Finger CoverageFull
- Glove PatternSeamless Knit
- Grip PatternFoam
- Hand TypePair
- Industry UseMulti-Industrial applications
- InsulatedNo
- Knit Gauge13
- Laundering CapabilityWashable
- Liner ColorGray
- Liner MaterialNylon
- Lining MaterialNylon
- Lining SeamsSeamless Lining
- Lint FreeNo
- Manufacturer Catalog Number9673 XL
- MaterialNylon
- Material TypeKnit Gloves - Coated
- Palm FeaturesFoam Nitrile Coated
- Product LineMemphis
- Protection TypeGeneral Protection
- PSC Code8415
- Reflective Or High VisibilityNeither
- SeamlessYes
- SeriesNXG
- Standards MetCE 4121
- Static DissipativeNo
- Supported Or UnsupportedSupported
- Thumb StyleStraight
- TypeCoated
- UPC_NO30451439673463
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)