Motion
9394S
Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Kevlar Liner
MI ITEM #03446010
MFR #9394S
Price$5.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Small, ANSI Cut Level A2, Kevlar Liner
MI ITEM #03446010
MFR #9394S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.94/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length
    9.75 in

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Uncoated
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    30451439394115

Overview

Mfr description
9394S 13 GAUGE ULTRA-LIGHT KEVLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought