Motion
N9676GM

MCR SAFETY
N9676GM

Ninja® Max Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Bi-Polymer Coated Palm & Fingers
Mi Item #03446011
MFR #N9676GM
Price$30.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9676GM

Ninja® Max Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Bi-Polymer Coated Palm & Fingers
Mi Item #03446011
MFR #N9676GM

Mfr description
N9676GM NINJA MAX 10 GAUGE DYNEEMA/GLASS
  • 10-gauge shell blended of Dyneema® and silicone-free synthetic yarn with a proprietary bi-polymer coating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.41/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Bi-Polymer
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Bi-Polymer Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Knit Gauge
    10 ga
  • Liner Material
    HPPE
  • Liner/Shell Material
    Dyneema/Synthetic Fibers
  • Standards Met
    ASTM F 1790-97, CE
  • Type
    Cut Resistant
  • UPC_NO
    45143867622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)