Motion
N9674M
Ninja® X General Purpose Work Gloves - Medium Size, Plastic Coated, Knit Wrist Cuff, Lycra, Nylon Material
MI ITEM #03446014
MFR #N9674M
Your Price$5.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ninja® X General Purpose Work Gloves - Medium Size, Plastic Coated, Knit Wrist Cuff, Lycra, Nylon Material
MI ITEM #03446014
MFR #N9674M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.53/pr(List $7.64)

Overview

Mfr description
N9674M NINJA X GLOVE MEDIUM

Specifications

  • Glove Size
    Medium
  • Lining Material
    Unlined
  • Hand Type
    Pair
  • Coating Material
    Plastic
  • Coating Coverage
    Palm & Fingers
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Product Line
    Ninja X
  • Standards Met
    CE 412X
  • UPC_NO
    30451438674249
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Protection Type
    General Protection
  • Material
    Lycra, Nylon
  • Material Type
    Synthetic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text