Motion
N9676GL

MCR SAFETY
N9676GL

Ninja® Max Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Bi-Polymer Coated Palm & Fingers
MI ITEM #03446016
MFR #N9676GL
Your Price$36.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9676GL

Ninja® Max Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Bi-Polymer Coated Palm & Fingers
MI ITEM #03446016
MFR #N9676GL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$36.07/pr(List $41.97)

Overview

Mfr description
N9676GL NINJA MAX 10 GAUGE DYNEEMA/GLASS
  • 10-gauge shell blended of Dyneema® and silicone-free synthetic yarn with a proprietary bi-polymer coating

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Bi-Polymer
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Dyneema/Synthetic Fibers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Standards Met
    ASTM F 1790-97, CE
  • UPC_NO
    45143867639
  • Description Keyword
    Bi-Polymer Coated Palm & Fingers
  • Type
    Cut Resistant
  • Liner Material
    HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text