Motion
N9674L
Ninja® X General Purpose Work Gloves - Large Size, Plastic Coated, Knit Wrist Cuff, Lycra, Nylon Material
Mi Item #03446018
MFR #N9674L
Price$5.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ninja® X General Purpose Work Gloves - Large Size, Plastic Coated, Knit Wrist Cuff, Lycra, Nylon Material
Mi Item #03446018
MFR #N9674L

Mfr description
N9674L NINJA X GLOVE LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.53/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Plastic
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Lycra, Nylon
  • Material Type
    Synthetic
  • Product Line
    Ninja X
  • Protection Type
    General Protection
  • Standards Met
    CE 412X
  • UPC_NO
    30451438674317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)