Motion
N9680XL

MCR SAFETY
N9680XL

Ninja® Flex General Purpose Work Gloves - Size X-Large, ANSI Cut Level A1, Unlined
Mi Item #03446039
MFR #N9680XL
Price$5.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9680XL

Ninja® Flex General Purpose Work Gloves - Size X-Large, ANSI Cut Level A1, Unlined
Mi Item #03446039
MFR #N9680XL

Mfr description
N9680XL NINJA FLEX 15 GA LATEX COAT-RED
  • 15 gauge red nylon shell
  • Gray latex coated palm and fingertips
  • CE score: 3131
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.13/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Cut Resistance Level
    A1
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Color
    Gray / Red
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Nylon
  • Material Type
    Synthetic
  • Product Line
    Ninja Flex
  • Protection Type
    General Protection
  • Standards Met
    CE 3131
  • UPC_NO
    30451438680493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)