Motion
N9680L
Ninja® Flex General Purpose Work Gloves - Large Size, Latex Coated, Knit Wrist Cuff, Nylon Material
Mi Item #03446049
MFR #N9680L
Price$6.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ninja® Flex General Purpose Work Gloves - Large Size, Latex Coated, Knit Wrist Cuff, Nylon Material
Mi Item #03446049
MFR #N9680L

Mfr description
N9680L NINJA FLEX 15 GA LATEX COAT-RED
  • 15 gauge red nylon shell
  • Gray latex coated palm and fingertips
  • CE score: 3131
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.82/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Color
    Gray / Red
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Nylon
  • Material Type
    Synthetic
  • Product Line
    Ninja Flex
  • Protection Type
    General Protection
  • Standards Met
    CE 3131
  • UPC_NO
    30451438680325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)