Motion
9414KM
General Purpose Work Gloves - Small Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03446053
MFR #9414KM
Your Price$1.27/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, Knit Wrist Cuff, Cotton Material
MI ITEM #03446053
MFR #9414KM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.27/pr(List $1.76)

Overview

Mfr description
9414KM TERRY LOOP IN GRAY
  • Seamless and Reversible

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton Terry Cloth
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Grey
  • Hand Type
    Pair
  • Coating Material
    No Coating
  • Description Keyword
    Unlined
  • UPC_NO
    30451439414905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text