Motion
9402KM
General Purpose Work Glove - S or Size 7 Size, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03446060
MFR #9402KM
Price$2.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - S or Size 7 Size, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03446060
MFR #9402KM

Mfr description
9402KM REG TERRY NAT'L SM (18 OZ)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.33/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    10 in
  • Material Weight
    18 oz
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Seamless, Reversible, Knit Wrist
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Application
    General-purpose applications, Light heat applications
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A2
  • Description
    Terrycloth Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Hand Type
    Pair
  • Industry Use
    General-purpose applications, Light heat applications
  • Insulated
    Yes
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9402 KM
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Standards Met
    FDA, USDA
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    Knit
  • UPC_NO
    30451439402957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)