Motion
9378TE
Cut Resistant Sleeve - Kevlar Material, 18 in Long, Yellow Color
Mi Item #03446062
MFR #9378TE
Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Kevlar Material, 18 in Long, Yellow Color
Mi Item #03446062
MFR #9378TE

Mfr description
9378TE CON KEVLAR 18" THUMBSLOT SLEEVE
  • 18-inches long x 2-inches wide;DuPont Kevlar brand fibers;Launderable;Soft and comfortable;Thumb slot;Formerly known as Memphis Glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.03/each

Specifications

Dimensions

  • Length
    18 in
  • Width
    2-1/4 in

Details

  • Additional Details
    Launderable
  • ANSI Contact Heat
    3
  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    3
  • Approval Listing Regulations
    EN 388, FDA
  • Color
    Yellow
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve
  • UPC_NO
    45143937820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)