Motion
9450K
General Purpose Work Gloves - Large Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #03446063
MFR #9450K
List Price$10.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #03446063
MFR #9450K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.30/pr for your price

Overview

Mfr description
9450K HEAVY WGT TERRY 2 PLY LOOP-IN

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Criss-Cross Pattern
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Palm Features
    Double Layer Palm
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Coating Material
    Nitrile
  • Description Keyword
    Unlined
  • UPC_NO
    30451439450927

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text