Motion
6010XL
NitriMed Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick, Blue Color
MI ITEM #03446072
MFR #6010XL
Your Price$13.15/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NitriMed Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick, Blue Color
MI ITEM #03446072
MFR #6010XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.15/bx(List $18.15)

Overview

Mfr description
6010XL 4 MIL MEDICAL NBR

Specifications

  • Glove Size
    X-Large
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powder-Free
  • Product Line
    "NitriMed"
  • Thickness
    4.0 mil
  • Color
    Blue
  • Application
    Medical/Exam Grade
  • Latex Free
    Yes
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Food Grade
    Food Grade
  • Standards Met
    OSHA Standard For Handling Blood Borne Pathogens
  • UPC_NO
    10451436010427

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text