Motion
6010S
NitriMed Disposable Glove - S Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick, Blue Color
Mi Item #03446074
MFR #6010S
Price$13.15/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NitriMed Disposable Glove - S Size, Nitrile, Textured Surface, Powder-Free, 4.0 mil Thick, Blue Color
Mi Item #03446074
MFR #6010S

Mfr description
6010S 4 MIL MEDICAL NBR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.15/bx

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    9.5000 in, 241.30 mm
  • Palm Thickness - Imperial
    4.5 mil
  • Thickness
    4.0 mil

Details

  • Application
    Medical/Exam Grade
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Medical
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    6010S
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "NitriMed"
  • Product Types
    Glove
  • Standards Met
    OSHA Standard For Handling Blood Borne Pathogens
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    10451436010113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)