Motion
9642L
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, 7 Gauge, Cotton Polyester Material
Mi Item #03446076
MFR #9642L
Price$0.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Knit Wrist Cuff, 7 Gauge, Cotton Polyester Material
Mi Item #03446076
MFR #9642L

Mfr description
9642L ECON BLEND MULTICOLOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.82/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Food Grade, Knit Wrist, Reversible
  • Anti Slip Grip
    No
  • Application
    General Labor
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    String Knit Work Gloves - 7 Gauge Economy Weight - Multi-Color Cotton Polyester - Multi-Purpose
  • Description Keyword
    Unlined
  • Duty Type
    Economy
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    General Labor
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Multi-Color
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9642 L
  • Material
    Cotton Polyester
  • Material Type
    Knit Gloves - Non Coating
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9642
  • Standards Met
    FDA Accepted Material, TAA Compliant
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Reversible
  • Thumb Type
    Reversible
  • Type
    String Knit
  • UPC_NO
    30451439642391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)