Motion
9634S
General Purpose Work Glove - S or Size 7 Size, No coating Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03446080
MFR #9634S
Your Price$0.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - S or Size 7 Size, No coating Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #03446080
MFR #9634S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.40/pr(List $0.61)

Overview

Mfr description
9634S ECON COTTON/POLYESTER 7 GAUGE

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White, Yellow
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Description Keyword
    Unlined
  • UPC_NO
    30451439634167
  • Type
    Glove
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text