Motion
9369S
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 3, PVC Dotted Both Sides
Mi Item #03446086
MFR #9369S
Price$11.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 3, PVC Dotted Both Sides
Mi Item #03446086
MFR #9369S

Mfr description
9369S REG KEVLAR FINGERLESS
  • Fingerless glove;PVC dots on both sides;7-Gauge Kevlar aramid Shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.24/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    6.05 in
  • Men'S Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 3
  • Coating
    PVC
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Both Sides
  • Coating Outer Shell Material
    PVC
  • Color
    Black / Yellow
  • Construction Description
    7 Gauge Kevlar aramid shell
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety CutPro 7-Gauge Kevlar Aramid Shell Fingerless Cut Resistant Work Gloves PVC Dots on 2 sides Regular Weight
  • Description Keyword
    PVC Dotted Both Sides
  • Features
    7-Gauge Kevlar aramid Shell, Fingerless glove, PVC dots on both sides
  • Finger Coverage
    Fingerless
  • Grip Pattern
    Dotted
  • Grip Type
    Dotted
  • Group & Class
    A2
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9369S
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Fingerless Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    30451439369151
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)