Motion
9375XL
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 3, Uncoated
Mi Item #03446088
MFR #9375XL
Price$18.51/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 3, Uncoated
Mi Item #03446088
MFR #9375XL

Mfr description
9375XL HEAVY 100% KEVLAR
  • Launderable;Heavy weight;Uncoated Shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.51/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    10.50 in
  • Men'S Size
    XL

Details

  • ANSI Contact Heat
    Level 3
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 3
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    heavyweight and uncoated
  • Cuff Material
    Kevlar
  • Cuff Type
    Knitwrist
  • Description
    9375 - MCR Safety CutPro - 7-Gauge Kevlar Aramid Shell - Cut Resistant Work Gloves - Heavy Weight
  • Description Keyword
    Uncoated
  • Duty Type
    Heavy Duty
  • Features
    Heavy weight, Launderable, Uncoated Shell
  • Finger Coverage
    Full Finger
  • Group & Class
    A3
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9375XL
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    30451439375473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)