Motion
9380L
Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Kevlar/Cotton Liner
MI ITEM #03446098
MFR #9380L
Your Price$11.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Kevlar/Cotton Liner
MI ITEM #03446098
MFR #9380L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.07/pr(List $16.61)

Overview

Mfr description
9380L KEVLAR WITH LEATHER PALM ECONOMY
  • Leather palm offers excellent abrasion protection while the Kevlar® glove offers the cut resistance
  • Will not melt, ignite or conduct electricity
  • High comfort level
  • Allows manual dexterity

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Leather
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    White / Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar/Cotton
  • Standards Met
    ASTM F 1790-97
  • UPC_NO
    30451439380323
  • Description Keyword
    Leather Covered Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text