Motion
9366SE
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, PVC Dotted Both Sides
MI ITEM #03446101
MFR #9366SE
Price$10.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, PVC Dotted Both Sides
MI ITEM #03446101
MFR #9366SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.36/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    8.25 in
  • Men'S Size
    Small

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 2
  • Coated Area
    Palm and Back
  • Coating
    PVC
  • Coating Coverage
    Both Sides
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Both Sides
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC Dotted
  • Color
    Black / Yellow
  • Construction Description
    7 Gauge Kevlar aramid shell with PVC dots on both sides
  • Cuff Material
    Kevlar
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety CutPro 7-Gauge Kevlar Aramid Shell Cut Resistant Work Gloves PVC Dots on 2 Sides Competitive Value Grade
  • Description Keyword
    PVC Dotted Both Sides
  • Duty Type
    Competitive Value Grade
  • Features
    Launderable, PVC dots on both sides
  • Finger Coverage
    Full Finger
  • Glove Pattern
    String Knit
  • Grip Pattern
    Dotted
  • Grip Type
    PVC Dotted
  • Group & Class
    A2
  • Hand
    Ambidextrous
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9366SE
  • Material
    Kevlar
  • Material Type
    Kevlar Aramid
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    30451439366877

Overview

Mfr description
9366SE ECON 100% KEVLAR 2 DOTS
  • Launderable;PVC dots on both sides

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought