Motion
9363S
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, PVC Dotted Both Sides
Mi Item #03446111
MFR #9363S
Price$8.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, PVC Dotted Both Sides
Mi Item #03446111
MFR #9363S

Mfr description
9363S RG KEVLAR/COTTON PLAITED 2 - SIDE
  • Kevlar aramid Shell with cotton interior;Black PVC dots on two sides;Cool and comfortable Knit wrist;Made with DuPont Kevlar fibers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.21/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    8.50 in
  • Men'S Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    General-Purpose work
  • Coating
    PVC Dots
  • Coating Coverage
    Two Sides
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Both Sides
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC Dots
  • Color
    Black / Yellow
  • Construction Description
    PVC Dots on 2 Sides
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety CutPro 7-Gauge Kevlar Aramid Shell with Cotton Interior Cut-Resistant Work Gloves PVC Dots on 2 Sides Regular Weight
  • Description Keyword
    PVC Dotted Both Sides
  • Features
    Black PVC dots on two sides, Cool and comfortable Knit wrist, Kevlar aramid Shell with cotton interior, Made with DuPont Kevlar fibers
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Dotted
  • Grip Type
    Dotted
  • Group & Class
    A2
  • Hand
    Ambidextrous
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar/Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    9363S
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    30451439363111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)