Motion
9361S
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, PVC Dotted Palm & Fingers
Mi Item #03446126
MFR #9361S
Price$6.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 2, PVC Dotted Palm & Fingers
Mi Item #03446126
MFR #9361S

Mfr description
9361S REG KEVLAR/COTTON PLAITED 1-SIDE
  • Black PVC dots on one side;Cool and comfortable Knit wrist;Dots provide additional gripping power;Good comfort and cut resistance;Kevlar aramid outer Shell / cotton inside;Made with Kevlar fibers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.91/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    9.25 in
  • Men'S Size
    S

Details

  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    General-Purpose work applications
  • Coated Area
    Palm
  • Coating
    PVC Dots
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Palm & Fingers
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC Dots
  • Color
    Black / Yellow
  • Construction Description
    PVC Dots on 1 Side
  • Cuff Material
    Kevlar
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety CutPro 7-Gauge Kevlar Aramid Shell with Cotton Interior Cut-Resistant Work Gloves PVC Dots on 1 Side Regular Weight
  • Description Keyword
    PVC Dotted Palm & Fingers
  • Duty Type
    Regular Weight
  • Features
    Black PVC dots on one side, Cool and comfortable Knit wrist, Dots provide additional gripping power, Good comfort and cut resistance, Kevlar aramid outer Shell / cotton inside, Made with Kevlar fibers
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dotted
  • Grip Type
    Dotted
  • Group & Class
    A2
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar/Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    9361S
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97
  • Type
    Cut Resistant
  • UPC_NO
    30451439361131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)