Motion
9363L
Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Kevlar/Cotton Liner
Mi Item #03446127
MFR #9363L
Price$5.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Kevlar/Cotton Liner
Mi Item #03446127
MFR #9363L

Mfr description
9363L RG KEVLAR/COTTON PLAITED 2 - SIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.95/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Dotted Both Sides
  • Coating Outer Shell Material
    PVC
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    PVC Dotted Both Sides
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar/Cotton
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    30451439363357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)