Motion
9366XL
Cut Resistant Gloves - Size X-Large, ANSI Cut Level A3, Kevlar Liner
MI ITEM #03446130
MFR #9366XL
Your Price$9.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size X-Large, ANSI Cut Level A3, Kevlar Liner
MI ITEM #03446130
MFR #9366XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.36/pr(List $12.91)

Overview

Mfr description
9366XL REG WEIGHT 100% KEVLAR 2-
  • General-purpose work applications—provide cut and abrasion resistance
  • Two-sided PVC dotted gloves
  • High performance yarns protect the hands when working with sharp objects
  • Will not melt, ignite or conduct electricity
  • Color: Yellow with brown dots
  • Thickness: 7-gauge, regular weight
  • Certified by DuPont™ as a licensed glove manufacturer, only available through DuPont™-licensed manufacturers
  • Applications: Glass handling, canning, bottling, automotive, sheet metal handling and recycling
  • Individually packaged by pair, 12 pair per case

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Both Sides
  • Hand Type
    Pair
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Standards Met
    ASTM F 1790-97, FDA
  • UPC_NO
    30451439366495
  • Description Keyword
    PVC Dotted Both Sides
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought