Motion
9366XS
Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 3, PVC Dotted Both Sides
Mi Item #03446131
MFR #9366XS
Price$13.06/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 3, PVC Dotted Both Sides
Mi Item #03446131
MFR #9366XS

Mfr description
9366XS REG KEV DOT 2 SIDE
  • Black PVC dots on both sides;Launderable;Seamless Knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.06/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    7.35 in

Details

  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 3
  • Coating
    PVC
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Dotted Both Sides
  • Coating Outer Shell Material
    PVC
  • Color
    Black / Yellow
  • Construction Description
    7 Gauge 100% DuPontTM Kevlar aramid shell
  • Cuff Type
    Knitwrist
  • Description
    MCR Safety CutPro 7-Gauge Kevlar Aramid Shell Cut Resistant Work Gloves PVC Dots on 2 Sides Regular Weight
  • Description Keyword
    PVC Dotted Both Sides
  • Features
    Black PVC dots on both sides, Launderable, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Dotted
  • Grip Type
    Dotted
  • Group & Class
    A3
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9366XS
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024 Standard, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    30451439366013
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)