Motion
5199E
General Purpose Work Gloves - X-Large Size, Straight Cuff, Latex Material
MI ITEM #03446137
MFR #5199E
List Price$2.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - X-Large Size, Straight Cuff, Latex Material
MI ITEM #03446137
MFR #5199E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.21/pr for your price

Overview

Mfr description
5199E UNLINED LATEX STRAIGHT CUFF

Specifications

  • Material
    Latex
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Uncoated
  • Protection Type
    General Protection
  • Cuff Type
    Straight
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Grip Pattern
    Z-Pattern
  • Standards Met
    CE 1XX1, FDA
  • Coating Material
    Latex
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451435199899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought