Motion
5110L
General Purpose Work Glove - L or Size 9 Size, Polyurethane Coated, Rolled Cuff, Latex Material
Mi Item #03446141
MFR #5110L
Price$1.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Polyurethane Coated, Rolled Cuff, Latex Material
Mi Item #03446141
MFR #5110L

Mfr description
5110L UNLINED LATEX ROLLED CUFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.53/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    12 in
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Food Grade, Biodegradable
  • Anti Slip Grip
    Yes
  • Application
    Food Industry
  • Back Material
    Synthetic
  • Coating Coverage
    Uncoated
  • Coating Material
    Polyurethane
  • Color
    Yellow
  • Cuff Style
    Rolled
  • Cuff Type
    Rolled
  • Description
    Long Amber Canners Latex Gloves
  • Description Keyword
    Unlined
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Unsupported
  • Grip Pattern
    Diamond
  • Hand Type
    Pair
  • Industry Use
    Food Industry
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Liner Color
    Amber
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Lining Seams
    Seamless Lining
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    5110 L
  • Material
    Latex
  • Material Type
    Leather Palm
  • Palm Features
    Textured
  • Product Line
    Flex Tuff
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    5110
  • Standards Met
    FDA
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Unsupported
  • UPC_NO
    30451435110375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)