Specifications
Dimensions
- Bore Diameter1.0000 in
- Bushing SizeXTB20
- Flange Outside Diameter3.7500 in
- Keyway Size1/4 x 1/8 in
Details
- Manufacturer Catalog Number226840
- MaterialSteel or Gray Cast Iron
Overview
Mfr description
XTB20 X 1 BSH
- Designed for conveyor pulley applications
- 2 in./ft. taper for easy on, easy off
- Offered in Steel or Gray Cast Iron