Motion
3501S
Leather Driver Glove with Keystone Thumb - S or Size 7, Deerskin Grain Leather, No Grade Listed, Unlined, Color Yellow
Mi Item #03446146
MFR #3501S
Price$31.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - S or Size 7, Deerskin Grain Leather, No Grade Listed, Unlined, Color Yellow
Mi Item #03446146
MFR #3501S

Mfr description
3501S DEER GRAIN DRIVERS GLOVE W/KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.54/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Keystone Thumb, Rolled leather hem, Select B grade grain deerskin leather, Shirred elastic back, Unlined
  • Back Material
    Deerskin
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Yellow
  • Comfort Features
    Keystone Thumb, Shirred Elastic Wrist
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Driver Work Gloves Select B Grade Deer Grain Leather Keystone Thumb
  • Description Keyword
    Unlined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Deerskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    3501
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)