Motion
5070B
General Purpose Work Glove - S or Size 7 Size, Polyurethane Coated, Straight Cuff, Latex Material
MI ITEM #03446148
MFR #5070B
Price$2.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - S or Size 7 Size, Polyurethane Coated, Straight Cuff, Latex Material
MI ITEM #03446148
MFR #5070B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.42/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    12.0000 in, 304.80 mm
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Food Grade, Unlined
  • Anti Slip Grip
    Yes
  • Application
    Food Industry
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Uncoated
  • Coating Material
    Polyurethane
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description
    Long Blue Canners Latex Gloves
  • Description Keyword
    Unlined
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Unlined
  • Grip Pattern
    Honeycomb
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Food Industry
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Liner Color
    Blue
  • Liner Material
    Latex
  • Lining Material
    Knit
  • Lining Seams
    Seamless Lining
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    5070 B
  • Material
    Latex
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Textured
  • Product Line
    Flex Tuff
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    5090 B
  • Standards Met
    FDA
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Chore
  • UPC_NO
    30451435070099

Overview

Mfr description
5070B BLUE LATEX CANNERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought