Motion
5080B
General Purpose Work Glove - Latex Coated, Straight Cuff, Latex Material
MI ITEM #03446149
MFR #5080B
Your Price$1.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - Latex Coated, Straight Cuff, Latex Material
MI ITEM #03446149
MFR #5080B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.76/pr(List $2.42)

Overview

Mfr description
5080B BLUE LATEX CANNERS

Specifications

  • Material
    Latex
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Uncoated
  • Lining Material
    Unlined
  • Protection Type
    General Protection
  • Cuff Type
    Straight
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Cafeteria, Canning, Dairy, Food Processing
  • Color
    Blue
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Grip Pattern
    Honeycomb
  • Standards Met
    FDA
  • Coating Material
    Latex
  • Length
  • Supported Or Unsupported
    Unsupported
  • Liner Material
    Unlined
  • Description Keyword
    Unlined
  • UPC_NO
    30451435080067
  • Type
    Glove
  • Cuff Style
    Straight
  • Product Types
    Glove
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text