Motion
5170B
Chemical Resistant Gloves, Latex, M, 12 inL
Mi Item #03446152
MFR #5170B
Price$2.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves, Latex, M, 12 inL
Mi Item #03446152
MFR #5170B

Mfr description
5170B UNLINED BLUE LATEX STRAIGHT CUFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.82/pr

Specifications

Dimensions

  • Length  
    12 in

Details

  • Application
    Cafeteria, Canning, Dairy, Food Processing
  • Coating Coverage
    Uncoated
  • Coating Material
    Latex
  • Color
    Blue
  • Cuff Type
    Straight
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Z-Pattern
  • Hand Type
    Pair
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Lining Seams
    Seamless Lining
  • Material
    Latex
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    CE 1XX1, FDA
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • UPC_NO
    30451435170089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)