Motion
5190B
General Purpose Work Glove - L or Size 9 Size, Polyurethane Coated, Straight Cuff, Latex Material
Mi Item #03446153
MFR #5190B
Price$1.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - L or Size 9 Size, Polyurethane Coated, Straight Cuff, Latex Material
Mi Item #03446153
MFR #5190B

Mfr description
5190B UNLINED BLUE LATEX STRAIGHT CUFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.96/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    12 in
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Food Grade, Unlined
  • Anti Slip Grip
    Yes
  • Application
    Food Service
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Uncoated
  • Coating Material
    Polyurethane
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description
    Long Light Blue Latex Canners Gloves
  • Description Keyword
    Unlined
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Grip Pattern
    Z-Pattern
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Food Service
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Lining Seams
    Seamless Lining
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    5190 B
  • Material
    Latex
  • Material Type
    Leather Palm
  • Palm Features
    Textured
  • Product Line
    Flex Tuff
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    5190 B
  • Standards Met
    CE 1XX1, FDA
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Industrial
  • UPC_NO
    30451435190025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)