Motion
5299B
General Purpose Work Gloves - X-Large Size, Latex Coated, Straight Cuff, Cotton Material
MI ITEM #03446158
MFR #5299B
List Price$3.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - X-Large Size, Latex Coated, Straight Cuff, Cotton Material
MI ITEM #03446158
MFR #5299B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.30/pr for your price

Overview

Mfr description
5299B FLOCK LINED BLUE LATEX

Specifications

  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Straight
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Grip Pattern
    Z-Pattern
  • Standards Met
    FDA
  • Coating Material
    Latex
  • Length
  • Description Keyword
    Unlined
  • UPC_NO
    30451435299025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text