Motion
5280B
General Purpose Work Glove - M or Size 8 Size, Polyurethane Coated, Straight Cuff, Cotton Material
Mi Item #03446161
MFR #5280B
Price$3.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - M or Size 8 Size, Polyurethane Coated, Straight Cuff, Cotton Material
Mi Item #03446161
MFR #5280B

Mfr description
5280B FLOCK LINED BLUE LATEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.36/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    13 in
  • Men'S Size
    M
  • Women's Size
    M

Details

  • Additional Details
    Food Grade, Biodegradable
  • Anti Slip Grip
    Yes
  • Application
    Food Service, Janitorial, Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving, Agriculture, Laboratory, Painting, Cleaning, Hospitality, Construction, Landscaping
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Full
  • Coating Material
    Polyurethane
  • Color
    Blue
  • Cuff Style
    Straight
  • Cuff Type
    Straight
  • Description
    Long Flock Lined Rubber Latex Gloves
  • Description Keyword
    Unlined
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Glove Pattern
    Unsupported
  • Grip Pattern
    Z-Pattern
  • Hand Type
    Pair
  • Harmonization Code
    4015.19.1010
  • Includes
    Polybagged By The Pair
  • Industry Use
    Food Service, Janitorial, Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing, Shipping/Receiving, Agriculture, Laboratory, Painting, Cleaning, Hospitality, Construction, Landscaping
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Flock
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Lining
  • Lint Free
    No
  • Manufacturer Catalog Number
    5280 B
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Z-Pattern Palm Grip
  • Product Line
    Flex Tuff
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    5290 B
  • Standards Met
    FDA
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Industrial Grade
  • UPC_NO
    30451435280801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)