Motion
5300M
Chemical Resistant Gloves, Nitrile, XL, 12 inL
MI ITEM #03446164
MFR #5300M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves, Nitrile, XL, 12 inL
MI ITEM #03446164
MFR #5300M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5300M 8 MIL UNLINED NITRILE 13"

Specifications

  • Glove Size
    M or Size 8
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Uncoated
  • Lining Material
    Unlined
  • Protection Type
    General Protection
  • Cuff Type
    Straight
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Canning, Dairy, Food Processing, Cafeteria, Laboratory Technician, Janitorial
  • Color
    Blue
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Grip Pattern
    Diamond
  • Standards Met
    FDA
  • Coating Material
    Nitrile
  • Length
  • Supported Or Unsupported
    Unsupported
  • Liner Material
    Unlined
  • Description Keyword
    Unlined
  • UPC_NO
    30451435300219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text