Motion
CP14M
MCR Guard General Purpose Work Gloves - Size M, Butyl, Rolled/Gauntlet Cuff, 14 in Length, Black
MI ITEM #03446171
MFR #CP14M
Your Price$108.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCR Guard General Purpose Work Gloves - Size M, Butyl, Rolled/Gauntlet Cuff, 14 in Length, Black
MI ITEM #03446171
MFR #CP14M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$108.17/pr(List $121.99)

Overview

Mfr description
CP14M UNSUPPORTED BUTYL GLOVE 14" 14"MIL

Specifications

  • Glove Size
    M
  • Material
    Butyl
  • Cuff Type
    Rolled/Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Product Line
    MCR Guard
  • Lining Material
    Unlined
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Smooth
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Thickness
    14.00 mil
  • Liner Material
    Unlined
  • UPC_NO
    45143001224
  • Application
    First responder, Military, Biological Hazards, Haz Mat, Laboratory Technician, Petrochemical industries
  • Coating Coverage
    Uncoated
  • Coating Material
    Butyl
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought