Motion
CP14RS
MCR Guard General Purpose Work Glove - Size S or Size 7, Butyl, Rolled/Gauntlet Cuff, 14 in Length, Black
Mi Item #03446173
MFR #CP14RS
Price$127.26/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCR Guard General Purpose Work Glove - Size S or Size 7, Butyl, Rolled/Gauntlet Cuff, 14 in Length, Black
Mi Item #03446173
MFR #CP14RS

Mfr description
CP14RS UNSUPPORTED BUTYL GLOVE 14" ROUGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.26/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    14 in
  • Thickness
    14 mil, 0.36 mm
  • Weight
    0.308 lbs, 139.7 g

Details

  • Additional Details
    Rolled Cuff, FDA Compliant, Anti-Static, Latex Free
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Application
    Aviation Maintenance, Mechanics
  • Coating Coverage
    Uncoated
  • Coating Material
    Butyl
  • Coating Outer Shell Material
    Butyl
  • Color
    Black
  • Cuff Style
    Gauntlet
  • Cuff Type
    Rolled/Gauntlet
  • Description Keyword
    Unlined
  • FDA Approved
    Yes
  • Finger Coverage
    Full
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Black
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Material
    Butyl
  • Material Type
    Synthetic
  • Powder Free
    Yes
  • Product Line
    MCR Guard
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    EN ISO 374-1, 2016/Type A, ESD SP15.1, ANSI, ESD STM11.12, ESD STM11.11, FDA 21 CFR 177.2600, TAA Compliant
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Rough
  • Thumb Style
    Wing
  • UPC_NO
    45143001316
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)