Motion
CP25L
Chemical Resistant Gloves, Butyl, S, 14 inL
MI ITEM #03446179
MFR #CP25L
List Price$138.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves, Butyl, S, 14 inL
MI ITEM #03446179
MFR #CP25L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.77/pr for your price

Overview

Mfr description
CP25L UNSUPPORTED BUTYL GLOVE 14" 25 MIL

Specifications

  • Glove Size
    L
  • Material
    Butyl
  • Cuff Type
    Rolled/Gauntlet
  • Length
  • Hand Type
    Pair
  • Color
    Black
  • Product Line
    MCR Guard
  • Lining Material
    Unlined
  • Supported Or Unsupported
    Unsupported
  • Grip Pattern
    Smooth
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Thickness
    25.00 mil
  • Liner Material
    Unlined
  • UPC_NO
    45143001439
  • Application
    First responder, Military, Biological Hazards, Haz Mat, Laboratory Technician, Petrochemical industries
  • Coating Coverage
    Uncoated
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Material Type
    Synthetic
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought