Motion
9018CDG

MCR SAFETY
9018CDG

General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Cotton Material
Mi Item #03446185
MFR #9018CDG
Price$4.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9018CDG

General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Cotton Material
Mi Item #03446185
MFR #9018CDG

Mfr description
9018CDG GREEN DBL PLM CORD NAP-IN GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.18/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis Green
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Cotton Blend Lined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lining Material
    Cotton, Polyester
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Double Layer Palm
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight
  • UPC_NO
    30451439018769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)